Zoro Homepage

Nexus 16 Light Chandelier 49.25 In. Warm Silver Leaf

  • Mfr # 258-016-WSL

  • Zoro # G515449605


product price: $5,280.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
80W
Voltage
120V
Shade Material
Crystal
Bulb Included
No
Standards
UL Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
258-016-WSL
Zoro #
G515449605
UPC #
197292065159
Country of Origin
Philippines

Dimensions

Length
49.25 in
Height
5.25 in

Details

Item
Chandelier
Fixture Wattage
80W
Finish
Warm Silver Leaf
Voltage
120V
Shade Material
Crystal
Bulb Included
No
Standards
UL Dry
Includes
Fixture, Hardware
Material
Hand Forged Iron
Number of Lights
16
Socket Count
16
Product Care
Clean with a soft, damp cloth
Battery Included
No
Bulb Shape
Integrated LED
Designer
Corbett Standard
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.