Zoro Homepage

Onyx 12 Light Chandelier 45 In. Vintage Gold Leaf

  • Mfr # 332-45-VGL

  • Zoro # G515449957


product price: $4,103.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
25W
Finish
Vintage Gold Leaf
Shade Material
Glass
Shade Color
Cloud Etched Inside
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
332-45-VGL
Zoro #
G515449957
UPC #
782042401969
Country of Origin
Philippines

Dimensions

Length
45 in
Height
39 in
Canopy Width
6 in

Details

Item
Chandelier
Fixture Wattage
25W
Finish
Vintage Gold Leaf
Shade Material
Glass
Shade Color
Cloud Etched Inside
Bulb Included
No
Material
Steel
Voltage
120V
Includes
Fixture, Hardware
Number of Lights
12
Standards
UL Damp
Product Care
Clean with a soft, damp cloth
Battery Included
No
Bulb Shape
G9
Slope Compatible
No
Socket Count
12
Designer
Corbett Standard

Description

Small globes of opal cloud glass rest on sprawling, curved arms giving Onyx an uplifted and airy feel. Etched on the inside, the globes create a warm light. An extra layer of patina gives the gold leaf finish on the metal work its vintage look. Available as a single or 3 light sconce, 8 light flush mount or 6 or 12 light chandelier, there's a place for Onyx in any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.