Zoro Homepage

Pandora 5 Light Chandelier 22.25 In. Gold Leaf

  • Mfr # 415-23-GL

  • Zoro # G215448540


product price: $3,417.00
/ea
Free Shipping & Returns

Key Features

Finish
Gold Leaf
Material
Steel
Standards
UL Dry
Chain Length
72 in
Shade Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415-23-GL
Zoro #
G215448540
UPC #
782042483026
Country of Origin
Philippines

Dimensions

Height
18 in
Chain Length
72 in
Length
22.25 in
Canopy Width
6 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Gold Leaf
Material
Steel
Standards
UL Dry
Shade Color
Clear
Voltage
120V
Includes
Fixture, Hardware
Number of Lights
5
Bulb Included
No
Shade Material
Glass
Designer
Corbett Standard
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Socket Count
5
Bulb Shape
E12 Candelabra Base
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.