Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parc Royale 12 Light Chandelier 41 In. Vintage Gold Leaf

  • Mfr # 66-012-VGL/SSL

  • Zoro # G515446697


product price: $7,023.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Vintage Gold Leaf
Chain Length
72 in
Number of Lights
12
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-012-VGL/SSL
Zoro #
G515446697
UPC #
782042464131
Country of Origin
Philippines

Dimensions

Length
41 in
Chain Length
72 in
Height
41.5 in
Canopy Width
5.5 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Vintage Gold Leaf
Number of Lights
12
Includes
Fixture, Hardware
Bulb Included
No
Voltage
120V
Standards
UL Dry
Material
Hand-Worked Iron
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Battery Included
No
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard
Socket Count
12

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.