Zoro Homepage

Prosecco 24 Light Chandelier 60 In. Gold Leaf

  • Mfr # 293-724-GL

  • Zoro # G415449965


product price: $13,304.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
25W
Length
60 in
Number of Lights
24
Voltage
120V
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293-724-GL
Zoro #
G415449965
UPC #
782042449909
Country of Origin
Philippines

Dimensions

Length
60 in
Height
69.5 in
Canopy Width
8 in

Details

Item
Chandelier
Fixture Wattage
25W
Finish
Gold Leaf
Number of Lights
24
Voltage
120V
Includes
Fixture, Hardware
Material
Hand-Crafted Iron
Standards
UL Damp
Bulb Included
No
Socket Count
24
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Battery Included
No
Designer
Corbett Standard
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.