Zoro Homepage

Rio 4 Light Flush Mount 16.75 In. Vintage Polished Brass

  • Mfr # 375-17-VPB

  • Zoro # G115449630


product price: $1,703.00
/ea
Free Shipping & Returns

Key Features

Length
16.75 in
Voltage
120V
Height
12.75 in
Watts
8W
Finish
Vintage Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
375-17-VPB
Zoro #
G115449630
UPC #
197292057512
Country of Origin
China

Dimensions

Length
16.75 in
Width
16.75 in
Height
12.75 in
Chain Length
72 in

Details

Voltage
120V
Watts
8W
Finish
Vintage Polished Brass
Item
Flush Mount
Shade Material
Glass
Includes
Fixture, Hardware
Body Material
Steel
Standards
ETL Damp
Bulb Included
No
Slope Compatible
No
Socket Count
4
Product Care
Clean with a soft, damp cloth
Battery Included
No
Designer
Corbett Standard
Bulb Shape
E12 Candelabra Base

Description

With hand-blown Piastra glass, this statement pendant reimagines a traditional lantern as an aquatic vision. Resembling water, the ripped glass silhouette diffuses and reflects the light coming from within. Vintage Brass pins and chains suspend the fixture, bringing a sense of the old world to the contemporary materiality. Available in three sizes as a lantern or as a flush mount. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.