Zoro Homepage

Semilla 1 Light Pendant 14 In. Vintage Brass

  • Mfr # 362-14-VB

  • Zoro # G915448871


product price: $799.00
/ea
Free Shipping & Returns

Key Features

Height
16.75 in
Length
14 in
Voltage
120V
Finish
Vintage Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362-14-VB
Zoro #
G915448871
UPC #
782042486263
Country of Origin
China

Dimensions

Height
16.75 in
Length
14 in
Chain Length
72 in
Canopy Width
5.25 in

Details

Voltage
120V
Item
Pendant
Finish
Vintage Brass
Includes
Fixture, Hardware
Lamp Included
No
Watts
15W
Standards
UL Damp
Material
Brass
Designer
Corbett Standard
Slope Compatible
No
Battery Included
No
Bulb Shape
E26 Medium Base
Product Care
Clean with a soft, damp cloth
Socket Count
1

Description

Semilla takes the basic beauty of a teardrop pendant and elevates it with opal seeded glass and a Vintage Brass cap and chainwork. The seeded glass shade is simply stunning when lit. With its soothing shape and luxurious materials, this pretty pendant is the perfect way to add a touch of elegance to any interior.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.