Zoro Homepage

Serenity 1 Light Chandelier 40 In. Gold Leaf

  • Mfr # 228-44-GL/SS

  • Zoro # G215447680


product price: $7,445.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Height
25.25 in
Includes
Fixture, Hardware
Material
Hand-Crafted Aluminum
Voltage
120V
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228-44-GL/SS
Zoro #
G215447680
UPC #
782042474475
Country of Origin
Philippines

Dimensions

Height
25.25 in
Length
40 in
Width
40 in
Canopy Width
8.25 in

Details

Item
Chandelier
Fixture Wattage
25W
Finish
Gold Leaf
Includes
Fixture, Hardware
Material
Hand-Crafted Aluminum
Voltage
120V
Bulb Included
No
Standards
UL Dry
Socket Count
1
Bulb Shape
E26 Medium Base
Battery Included
No
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard
Slope Compatible
No

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.