Zoro Homepage

Strasbourg 12 Light Integrated LED Chandelier in Vintage Brass

  • Mfr # 501-42-VB

  • Zoro # G016138718


product price: $4,398.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Housing Finish
Vintage Brass
Dimmable
Yes
Series
Strasbourg
Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501-42-VB
Zoro #
G016138718
UPC #
197292122609
Country of Origin
China

Dimensions

Width
42 in
Height
14.25 in

Details

Includes
Fixture, Hardware
Housing Finish
Vintage Brass
Item
Chandelier
Dimmable
Yes
Series
Strasbourg
Voltage
120-277V
CRI
90
Color Temperature
2700K
Material
Brass
Lumens
950
Fixture Wattage
40 W
Number of Lights
12
Integrated LED
Yes
Location Rating
ETL Damp

Description

Bold and architectural, the Strasbourg family gives Art Deco style a modern twist. Available in two sizes, the chandelier features a fanned silhouette that forms a dynamic, artistic statement overhead. Finished in Vintage Brass, each arm is capped on both ends by a cast-seeded glass optic, creating an even spread of light that extends in all directions. The sconce shares the same edgy design language in a more compact, restrained form.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.