Zoro Homepage

Tanzanite 1 Light Wall Sconce 6 In. Vintage Brass

  • Mfr # 379-01-VB

  • Zoro # G315446668


product price: $786.00
/ea
Free Shipping & Returns

Key Features

Height
16.5 in
Width
6 in
Fixture Voltage
120V
Finish
Vintage Brass
Watts
11W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
379-01-VB
Zoro #
G315446668
UPC #
197292057659
Country of Origin
China

Dimensions

Height
16.5 in
Width
6 in
Length
6 in

Details

Fixture Voltage
120V
Finish
Vintage Brass
Item
Wall Sconce
Watts
11W
Includes
Fixture, Hardware
Standards
ETL Damp
Body Material
Brass
Lamp Included
No
Product Care
Clean with a soft, damp cloth
Shade Material
Alabaster
Extention
3.25 in
Slope Compatible
No
Battery Included
No
Socket Count
1
Designer
Corbett Standard
Bulb Shape
Integrated LED

Description

A distinctive geometric wall sculpture, Tanzanite features a folded motif of translucent alabaster. The Vintage Brass frame brings out the warm tonal variations found in the alabaster while adding a metallic contrast to the natural stone. Whether the sconce is illuminated or not, the juxtaposition of materiality makes a poetic statement. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.