Zoro Homepage

Tropea 8 Light Chandelier 40 In. Gold Leaf

  • Mfr # 412-40-GL

  • Zoro # G815448827


product price: $2,819.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Natural Woven
Includes
Fixture, Hardware
Voltage
120V
Shade Material
Abaca Rope
Standards
UL Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412-40-GL
Zoro #
G815448827
UPC #
782042482418
Country of Origin
Philippines

Dimensions

Length
40 in
Height
25.25 in
Width
40 in
Chain Length
72 in
Canopy Width
7 in

Details

Item
Chandelier
Fixture Wattage
8W
Finish
Gold Leaf
Material
Natural Woven
Includes
Fixture, Hardware
Voltage
120V
Shade Material
Abaca Rope
Standards
UL Dry
Bulb Included
No
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Designer
Corbett Standard
Battery Included
No
Socket Count
8
Bulb Shape
E12 Candelabra Base

Description

Two tiers of abaca rope give this chandelier a vibe that is both refined and organic. The open and airy design and soft Vintage Gold Leaf metalwork make the large scale feel lighter while still making a bold statement. Tropea is sure to bring a warm, natural feeling to any interior. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.