Zoro Homepage

Vertigo 2 Light Chandelier 23 In. Bronze And Gold Leaf

  • Mfr # 113-43

  • Zoro # G515447007


product price: $3,980.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Fixture Wattage
15W
Finish
Bronze & Gold Leaf
Length
23 in
Shade Material
Fiberglass
Material
Hand-Crafted Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113-43
Zoro #
G515447007
UPC #
782042972155
Country of Origin
Philippines

Dimensions

Length
23 in
Height
23.75 in
Canopy Width
6.5 in

Details

Item
Chandelier
Fixture Wattage
15W
Finish
Bronze & Gold Leaf
Shade Material
Fiberglass
Material
Hand-Crafted Iron
Shade Color
Caramel Ice
Includes
Fixture, Hardware
Voltage
120V
Number of Lights
2
Standards
UL Dry
Bulb Included
No
Designer
Corbett Standard
Bulb Shape
E26 Medium Base
Battery Included
No
Socket Count
2
Product Care
Clean with a soft, damp cloth
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.