Zoro Homepage

Vittoria 4 Light Chandelier 24 In. Gold Leaf

  • Mfr # 363-24-GL

  • Zoro # G115448732


product price: $2,929.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Finish
Gold Leaf
Length
24 in
Bulb Included
No
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
363-24-GL
Zoro #
G115448732
UPC #
197292053996
Country of Origin
Philippines

Dimensions

Length
24 in
Chain Length
72 in
Height
8 in
Canopy Width
6.5 in

Details

Item
Chandelier
Fixture Wattage
8W
Finish
Gold Leaf
Bulb Included
No
Includes
Fixture, Hardware
Number of Lights
4
Standards
UL Damp
Material
Steel
Shade Material
Glass
Voltage
120V
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Socket Count
4
Bulb Shape
E12 Candelabra Base
Designer
Corbett Standard
Battery Included
No

Description

Elegant tiers of sparkling hand-cut Craquelle Crystal create this highly textural and romantic fixture. Reminiscent of a peacock, the crystals are suspended within a Gold Leaf framework that brings a sparkling, luxurious quality to any space. The interplay of shapes and light from the layered silhouette, coupled with the elegant materiality, creates a striking visual display overhead. Available as a semi-flush or chandelier in two sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.