Shop CORBIN RUSSWIN
See all product information
Create Account
Grade 1 Storeroom Mortise Lock, Newport Lever, A Rose, Conventional Cylinder, Satin Chrome Finish
- Mfr # ML2049 NSA 626
- Zoro # G314532829
product price:Â
$
1,055.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Width
7.5
Color
Satin Chrome
Length
1
series
ML2000 Series Mortise Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ML2049 NSA 626
- Zoro #
- G314532829
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 7.5
- Length
- 1
Details
- Lockset Finish
- Satin Chrome
- Color
- Satin Chrome
- series
- ML2000 Series Mortise Locks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.