Corbin Russwin

Lever Lockset, Mechanical, Privacy, Grade 1


product price: $419.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lockset Finish Satin Chrome
  • Lockset Grade 1
  • For Use With ANSI 115.2 (161 Modifed) Door Prep
  • Lockset Handle Type Lever
  • Location Type Healthcare, Institutional
See all product information

Product Information

Details

Item Lever
Lockset Finish Satin Chrome
Lockset Grade 1
For Use With ANSI 115.2 (161 Modifed) Door Prep
Lockset Handle Type Lever
Location Type Healthcare, Institutional
Mortise / Cylindrical Cylindrical
Material Steel, Stainless Steel, Brass and Bronze
Lockset Function Privacy
Required Door Thickness 1-3/4 in to 2 in
Grade 1
Key Type Not Keyed
Finish Satin Chrome
Series 3300
Mortise/Cylindrical Cylindrical
Electrical/Mechanical Mechanical
Backset 2 3/4 in
Strike Dim. 4-7/8 in x 1-1/4 in
Style 3300 Right Angle
Includes Hardware
Handle Material Brass, Bronze, Stainless Steel, Steel
Lockset Performance Strength Extra Heavy Duty
Ligature Resistant No
Lockset Fire Rating 3 hr
Strike Type Curved Lip Strike
ADA Compliant No
Standards ANSI A117.1 Accessibility Code, ANSI A156.2 Series 4000, California Reference Code, Federal Specifications FF-H-106C
Keying Keyed Different
Features Ez-Install Components Significantly Reduce Installation Time
Fire Rated 3 hr.
Cylinder Core Type Not Included
Strike ANSI 4-7/8 x 1-1/4" Curved Lip
For Door Thickness 1-3/4 to 2"
Type Extra Heavy Duty Cylindrical
Function Privacy
Green Certification or Other Recognition Environmental Transparency Through EPD (Environmental Product Declaration)
Visual Indicator Message No Message
Case Material Steel with Zinc Dicromate plating

Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 1, Style 3300 Right Angle, Lockset Finish Satin Chrome, Key Type Not Keyed, Standards ANSI A117.1 Accessibility Code, ANSI A156.2 Series 4000, California Reference Code, Federal Specifications FF-H-106C, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, For Use With ANSI 115.2 (161 Modifed) Door Prep, Handle Material Brass, Bronze, Stainless Steel, Steel, Item Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.