Corbin Russwin

Lever Lockset, Mechanical, Privacy, Grd. 1


product price: $490.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Backset 2 3/4 in
  • Electrical/Mechanical Mechanical
  • For Use With Wood, Steel Doors
  • Includes Hardware
  • Location Type Commercial
See all product information

Product Information

Details

Backset 2 3/4 in
Item Lever
Electrical/Mechanical Mechanical
For Use With Wood, Steel Doors
Includes Hardware
Location Type Commercial
Lockset Function Privacy
Grade 1
Lockset Grade 1
Lockset Handle Type Lever
Mortise/Cylindrical Cylindrical
Required Door Thickness 1-3/4 in
Strike Dim. 1-1/4 in x 4-7/8 in
Series CL3300
Style 3300 Angled
Finish Satin Chrome
Features Ez-Install Components Significantly Reduce Installation Time
Lockset Finish Satin Chrome
ADA Compliant No
Cylinder Core Type Not Included
Handle Material Zinc
Lockset Fire Rating 3 hr
Mortise / Cylindrical Cylindrical
Strike Type ASA Strike
Lockset Performance Strength Extra Heavy Duty
Ligature Resistant No
Cylinder Not Included
Fire Rated 3 hr.
Function Privacy
Visual Indicator Message No Message

Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 1, Style 3300 Angled, Lockset Finish Satin Chrome, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Ez-Install Components Significantly Reduce Installation Time, For Use With Wood, Steel Doors, Handle Material Zinc, Includes Hardware, Item Lever, Location Type Commercial, Lockset Performance Strength Extra Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.