Manual, Hydraulic, Corbin 8210, Door Closer, Heavy Duty Interior and Exterior, Gray

  • Mfr # DC8210 x M101F 689 x A1

  • Zoro # G4601161


product price:  $650.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Corbin 8210
Closer Type
Hold Open
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC8210 x M101F 689 x A1
Zoro #
G4601161
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-1/4"
Housing Height
4-7/16"
Housing Length
12"
Interior Door Width
60
Exterior Door Width
60 in
Spring Size
Adjustable 1 to 6
Spring Size - Maximum
6
Height Between Mounting Holes
1 in
Interior Door Width - Maximum
60 in
Length Between Mounting Holes
10 in
Spring Size - Minimum
1
Exterior Door Width - Maximum
60 in

Details

Item
Door Closer
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Corbin 8210
Closer Type
Hold Open
Color
Gray
Finish
Silver Aluminum Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.4, Grade 1, Environmental Product Declaration (EPD), Trade Agreement Act (TAA), UL 10C, UL and cUL Listed
Max. Door Opening
Up to 180 Degrees
ADA Compliant
Yes
Includes
M101B Bracket, Self Drilling Screws
Arm Type
Parallel
Projection from Wall
2 1/4 in
Ligature Resistant
No
Arm Material
Cast Iron
Category Type
Parallel Arm
Series
DC8000
Door Handing
Non-Handed
Type
Interior/Exterior Institutional
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Hand
NH
Mounting Style
Universal, Parallel, Top Jamb and Standard
Operation Style
Manual
Door Opening - Minimum
85 Degrees
Product Type
Door Closer
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
1
Door Opening - Maximum
110 Degrees
Includes Hardware
Hardware Included
Compatible Brand
CORBIN RUSSWIN
Closer Cycles
25,000,000
ANSI/BHMA Finish
Aluminum Painted
Fire Rating
3 hr
UL Fire Rating
UL10C
Projection
2 1/4 in
Interior/Exterior Use
Interior/Exterior
Spring Type
Adjustable
Door Weight - Maximum
250 lb

Description

Door Closer, Corbin 8210 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, Grade 1, Environmental Product Declaration (EPD), Trade Agreement Act (TAA), UL 10C, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Cast Iron, Arm Type Parallel, Color Gray, Exterior Door Width 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.