Shop CORONA TOOLS
See all product information
Create Account
Hedge Shears, Forged Steel Alloy 10 in L Blade, Hardwood Handle
Mfr # HS 6960
Zoro # G5018819
product price:Â $74.95
/eaKey Features
Blade Length
10 in
Blade Material
Forged Steel Alloy
Handle Material
Hardwood
Features
Resharpenable Blades; Bolted-On 9 1/2" Handles For comfortable Non-Slip Grips; Fully Heat-Treated For Strength; Limb Notch; Shock Stop Bumper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HS 6960
- Zoro #
- G5018819
- UPC #
- 038313000790
- Country of Origin
- Mexico
Dimensions
- Blade Length
- 10 in
Details
- Blade Material
- Forged Steel Alloy
- Handle Material
- Hardwood
- Features
- Resharpenable Blades; Bolted-On 9 1/2" Handles For comfortable Non-Slip Grips; Fully Heat-Treated For Strength; Limb Notch; Shock Stop Bumper
- Item
- Hedge Shears
Description
Hedge Shear,10 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.