#10 Aluminum Western Scoop Hardwood Handle, D Grip Shovel
- Mfr # SS16701
- Zoro # G522919610
product price:Â
$
63.99
/ea
Key Features
Handle Length
30 in
Handle Type
D-Grip
Handle Color
Chrome
Comfort Grip
Yes
Overall Length
45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS16701
- Zoro #
- G522919610
- UPC #
- 038313167011
- Country of Origin
- China
Dimensions
- Handle Length
- 30 in
- Overall Length
- 45 in
Details
- Handle Type
- D-Grip
- Handle Color
- Chrome
- Item
- Shovel
- Comfort Grip
- Yes
Description
The SS16701 #10 Aluminum Western Scoop Hardwood Handle D-Grip Shovel efficiently turns and moves loosened soil with its Western scoop design. Its 10-gauge aluminum head reduces workload while ensuring long-lasting performance. The wide-scoop head moves loose materials with more volume per scoop and reinforced ribs on the scoop head make it suitable for heavy-duty applications. The sturdy yet lightweight hardwood handle, coupled with the D-grip handle, facilitates controlled movement during material transfer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.