5 Cu. Ft. Steel Wheelbarrow in a Box
- Mfr # WB 1000
- Zoro # G722919564
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Tray Width
24.4 in
Color
Grey
Overall Length
55.5 in
Overall Height
22.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WB 1000
- Zoro #
- G722919564
- UPC #
- 038313122003
- Country of Origin
- China
Dimensions
- Tray Width
- 24.4 in
- Overall Length
- 55.5 in
- Overall Height
- 22.4 in
Details
- Item
- Wheelbarrow
- Color
- Grey
Description
Experience durability and convenience with the Corona 5 Cu. Ft. Wheelbarrow in a Box. Crafted with sturdy steel, this wheelbarrow ensures long-lasting performance in various garden tasks. The hardwood handles provide a solid and comfortable grip, making it easy to maneuver through your gardening projects. The 15-inch flat-free tire enables smooth movement across different garden surfaces and terrains, ensuring efficiency in your outdoor activities. With robust braces offering maximum support during movement, this wheelbarrow is designed for reliable performance. Assembling it is a breeze, allowing you to quickly get started on your gardening endeavors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.