Metal Landscaping Cart
- Mfr # CR 1001
- Zoro # G522919696
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Tray Length
46.5 in
Color
Chrome
Tray Width
21.5 in
Overall Height
6.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR 1001
- Zoro #
- G522919696
- UPC #
- 038313111113
- Country of Origin
- United States
Dimensions
- Tray Length
- 46.5 in
- Tray Width
- 21.5 in
- Overall Height
- 6.25 in
Details
- Item
- Metal Landscaping Cart
- Color
- Chrome
Description
Garden transport has never felt so good. This Metal Landscape Cart offers a sleek but strong construction that can withstand rust, corrosion and tough terrain-all while carrying a 400 lb. load of landscaping equipment. Plus, it's easy to assemble with versatile, fold-down sides that make for convenient configurations to maximize the loading and unloading process. Look no further than this metal yard cart for all of your landscaping and gardening needs. Elevate your gardening game with products from the Corona Tools garden equipment collection. Whether you're looking for high-performance equipment or heavy-duty, reliable garden hand tools, we have everything you need to get started and keep up with every project. Explore a wide range of gardening equipment, from wheelbarrows and garden carts to hand tools and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.