Shop CORONA TOOLS
See all product information
Create Account
6 Cu. Ft. Poly Wheelbarrow, Steel Handles, Pneumatic Tire
- Mfr # WB12160
- Zoro # G622919503
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Tray Width
27.95 in
Overall Length
56.69 in
Overall Height
25.98 in
Color
Grey
Handle Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WB12160
- Zoro #
- G622919503
- UPC #
- 038313121600
- Country of Origin
- United States
- Item
- Wheelbarrow
- Color
- Grey
- Handle Material
- Steel
Dimensions
- Tray Width
- 27.95 in
- Overall Length
- 56.69 in
- Overall Height
- 25.98 in
Description
The WB12160 6 Cu. Ft. Poly Wheelbarrow with Steel Handles from Corona. Its corrosion-resistant poly tray ensures lasting strength for seasons of reliable use. Steel handles provide a perfect balance of sturdiness and lightweight maneuverability, ideal for hauling dirt, mulch, hay, plants and more. Navigate uneven surfaces effortlessly with the pneumatic tire, ensuring a smooth gardening experience. The WB12160 is a trustworthy, sustainable choice for an enduring wheelbarrow, embodying Corona's dedication to quality and environmental responsibility.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.