Shop CORONA TOOLS
See all product information
Create Account
6 Cu. Ft. Steel Wheelbarrow, Wood Handles, Pneumatic Tire
- Mfr # WB13060
- Zoro # G922919579
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Tray Width
26.18 in
Overall Length
56.69 in
Handle Material
Wood
Overall Height
26.69 in
Color
Grey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WB13060
- Zoro #
- G922919579
- UPC #
- 038313130619
- Country of Origin
- Mexico
Dimensions
- Tray Width
- 26.18 in
- Overall Length
- 56.69 in
- Overall Height
- 26.69 in
Details
- Handle Material
- Wood
- Color
- Grey
- Item
- Wheelbarrow
Description
The WB13060 6 Cu. Ft. Metal Wheelbarrow with Wood Handles from Corona features heavy-duty steel construction and a 6 Cu. Ft. tray, ensuring easy hauling and dumping. Its durable undercarriage provides stability for heavy loads, while sealed wood handles offer a perfect blend of sturdiness and lightweight control. The pneumatic tire ensures optimal traction on uneven surfaces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.