6 cu. ft. Easy Lifter by Wheelbarrow, Steel Handles, Pneumatic Tire
- Mfr # WB 2806
- Zoro # G722919595
product price:Â
$
354.99
/ea
Key Features
Tray Width
24.8 in
Color
Grey
Overall Length
64.17 in
Overall Height
28.14 in
Handle Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WB 2806
- Zoro #
- G722919595
- UPC #
- 038313028060
- Country of Origin
- China
- Item
- Wheelbarrow
- Color
- Grey
- Handle Material
- Steel
Dimensions
- Tray Width
- 24.8 in
- Overall Length
- 64.17 in
- Overall Height
- 28.14 in
Description
The WB 2806 is a 6 cu. ft. Easy Lifter by Corona Wheelbarrow with steel handles and a pneumatic tire. It's perfect for hauling dirt, mulch, hay, plants and other gardening supplies. Its heavy-duty, all-steel frame and powder-coated tray offer maximum durability and the built-in fulcrum means you can lift and dump with less effort by aligning the wheel with the center of gravity. The 16 in. pneumatic tire is great for maintaining a smooth ride when moving over uneven surfaces and there are even two handle configurations to choose from: removable for easy transport and storage or a 4-bolt semi-permanent connection.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.