Shop CORONA TOOLS
See all product information
Create Account
All-Steel 12-Gauge Caprock 10 in. Flat Bowl Shovel with 1 in. Lift, Steel Handle
- Mfr # AS 90310
- Zoro # G322919544
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Handle Length
49.5 in
Handle Material
Steel
Handle Color
Grey
Overall Length
59.5 in
Blade Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AS 90310
- Zoro #
- G322919544
- UPC #
- 038313903107
- Country of Origin
- China
- Handle Material
- Steel
- Handle Color
- Grey
- Item
- Shovel
Dimensions
- Handle Length
- 49.5 in
- Overall Length
- 59.5 in
- Blade Width
- 9 in
- Blade Length
- 11 in
Description
The AS 90310 is an All-Steel 12-Gauge Caprock 10 in. Flat Bowl Shovel, making it perfect for maximum digging and prying power and scooping or moving soft soils. It features a 10 in. flat-bowl blade and a 48 in. steel handle with a 1 in. lift for nearly vertical cuts. With an all-steel shovel head and head-to-handle weld, it maximizes strength and durability for extreme prying and digging. Plus, the closed-back blade design helps eliminate dirt build-up.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.