Shop CORONA TOOLS
See all product information
Create Account
Kids 3-Pc. Garden Tool Set
- Mfr # KD 1001
- Zoro # G622919657
product price:Â
$
5.99
/ea
Sold in multiples of 2 for
$11.98
Key Features
Color
Red
Length
3 in
Height
9 in
Width
3 in
Handle Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KD 1001
- Zoro #
- G622919657
- UPC #
- 038313913014
- Country of Origin
- United States
Dimensions
- Length
- 3 in
- Height
- 9 in
- Width
- 3 in
Details
- Color
- Red
- Handle Material
- Steel
- Item
- Kids Garden Tool Set
- Blade Material
- Nylon
Description
If you have little gardeners who love getting their hands dirty right alongside you, this Kids 3-Pc. Garden Tool Set is just the thing to keep kids active and entertained. Get them digging, planting, weeding or anything else they love to do around the garden with a children's gardening tool set that's sturdy and fun to use. It's a great way to get the whole family together, making it the perfect gift for kids curious about the outdoors. Explore our kids collection, designed to offer a hands-on, fun outdoor gardening experience from a young age. Corona Tools crafts excellent youth tools for outdoor enthusiasts of all sizes, extending opportunities for kids to stay active alongside adults in the garden.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.