Shop CORONA TOOLS
See all product information
Create Account
ClassicCUT Sod Cutter and Grass Shears
- Mfr # GS 6750D
- Zoro # G022919653
product price:Â
$
28.15
/ea
Key Features
Color
Silver
Height
1.5 in
Width
2.375 in
Handle Material
Full Steel Core
Overall Length
14.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS 6750D
- Zoro #
- G022919653
- UPC #
- 038313000059
- Country of Origin
- United States
- Color
- Silver
- Item
- Sod Cutter And Grass Shears
- Handle Material
- Full Steel Core
- Blade Material
- High Carbon Steel
Dimensions
- Height
- 1.5 in
- Width
- 2.375 in
- Overall Length
- 14.5 in
Description
The Corona ClassicCUT Sod Cutter & Grass Shears are the perfect hand tool for cutting sod and edging and trimming grass. Their re-sharpenable, forged steel alloy blades are fully heat-treated for maximum strength and can rotate into three distinct positions for versatile and clean cutting. Designed for safety and comfort, these garden shears feature non-slip vinyl handles and a positive safety lock for easy transportation and storage. Landscape pros get more done with the Corona ClassicCUT Sod Cutter & Grass Shears.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.