DualLINK Bypass Pruner, 3/4 in. Cut Capacity
- Mfr # BP 4314D
- Zoro # G122919652
product price:Â
$
20.65
/ea
Key Features
Color
Red
Handle Material
Full Steel Core
Blade Material
High Carbon Steel
Height
1 in
Overall Length
8.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP 4314D
- Zoro #
- G122919652
- UPC #
- 038313143145
- Country of Origin
- United States
- Color
- Red
- Handle Material
- Full Steel Core
- Item
- Duallink Bypass Pruner
- Blade Material
- High Carbon Steel
Dimensions
- Height
- 1 in
- Overall Length
- 8.75 in
- Width
- 2.25 in
Description
Cut like a pro with the power of the Corona DualLINK Bypass Pruner. Our DualLink compound cutting action gives these pruning shears extra leverage and cutting power while using 35% less effort than traditional garden shears. Also unlike traditional garden shears, our pruner incorporates its handles, chassis and hook into a one-piece, full-steel design for maximum strength and durability. The non-stick coated blade and hook feature a self-cleaning sap groove, so you can make clean cuts of green branches and stems up to 3/4-inch thick. While you tackle your gardening and landscaping, the ergonomic ComfortGEL grips and ShockGUARD bumper cushion your cuts, keeping your hands and wrists comfortable through all-day work. Get more done with the help of the Corona DualLINK Bypass Pruner.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.