Shop CORONA TOOLS
See all product information
Create Account
ComfortGEL Grass Shears
- Mfr # GS13760
- Zoro # G022919646
product price:Â
$
18.35
/ea
Key Features
Color
Red
Height
1 in
Handle Material
Full Steel Core
Overall Length
14.5 in
Width
3.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GS13760
- Zoro #
- G022919646
- UPC #
- 038313137601
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Overall Length
- 14.5 in
- Width
- 3.25 in
Details
- Color
- Red
- Handle Material
- Full Steel Core
- Item
- Grass Shears
- Blade Material
- Stainless Steel
Description
Edge and trim your lawn with professional precision with the Corona ComfortGEL Grass Shears. These highly-durable garden scissors feature 5 1/4-inch blades that can be adjusted for vertical, horizontal or angled trimming. Their precision-ground, high-carbon steel blades easily cut through even the toughest grasses, while chrome plating protects their non-blade components from rust and corrosion. Anti-blister ComfortGEL grips offer comfortable all-day trimming and reduce hand fatigue. Plus, these landscaping shears have an easy-to-set thumb lock to help ensure safety when you're not cutting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.