DualARC Orchard Lopper, 32 in., 2-1/4 in. Cut Capacity
- Mfr # AL 8462
- Zoro # G222919620
product price:Â
$
63.39
/ea
Key Features
Overall Length
33 in
Height
1.25 in
Handle Material
Aluminum
Width
13.75 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AL 8462
- Zoro #
- G222919620
- UPC #
- 038313084622
- Country of Origin
- United States
Dimensions
- Overall Length
- 33 in
- Height
- 1.25 in
- Width
- 13.75 in
Details
- Handle Material
- Aluminum
- Item
- Dualarc Orchard Lopper
- Color
- Red
- Blade Material
- Steel
Description
A branch cutter designed to last season after season, the 32-inch Corona High-Performance Orchard Lopper features a resharpenable and replaceable dual arc bypass blade that's made with durable MAXFORGED steel. Not only does its design dramatically reduce the amount of effort needed for each cut, the blade also features a self-cleaning groove that removes sap buildup, making it ideal for cutting both green and dry branches. These loppers have a 2 1/4-inch cutting capacity and a long reach thanks to durable yet lightweight aluminum handles. They're an ideal tree pruner for landscapers, orchardists, arborists and agricultural professionals who need high-performance yard tools that work hard all day long.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.