Shop CORONA TOOLS
See all product information
Create Account
DualLINK Forged Bypass Lopper, 2 in. Cut Capacity
- Mfr # SL 8180
- Zoro # G522919627
product price:Â
$
61.15
/ea
Key Features
Overall Length
33.75 in
Color
Red
Width
11 in
Blade Material
High Carbon Steel
Handle Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL 8180
- Zoro #
- G522919627
- UPC #
- 038313181802
- Country of Origin
- United States
Dimensions
- Overall Length
- 33.75 in
- Width
- 11 in
- Height
- 1.5 in
Details
- Color
- Red
- Item
- Duallink Forged Bypass Lopper
- Blade Material
- High Carbon Steel
- Handle Material
- Steel
Description
Powerfully designed and made with MAXFORGEDTM steel, the 33-inch Corona DualLINK Forged Bypass Lopper is the branch cutter of choice for professional landscapers and arborists. With a power-compounding link feature, these loppers cut green or dry branches up to 2-inches in diameter and let you do 35% more work with less effort than a traditional tree pruner. Contoured handle grips and a shock-absorbing bumper let you comfortably use this tree trimmer through long days of work, while its durable steel blades stay sharp cut after cut.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.