Shop CORONA TOOLS
See all product information
Create Account
Crack Weeder with ComfortGEL Grip
- Mfr # LG 3674
- Zoro # G922919654
product price:Â
$
23.59
/ea
Key Features
Blade Length
62 in
Color
Grey
Height
1.5 in
Blade Material
Steel
Handle Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LG 3674
- Zoro #
- G922919654
- UPC #
- 038313036744
- Country of Origin
- United States
- Color
- Grey
- Item
- Crack Weeder With Grip
- Blade Material
- Steel
- Handle Material
- Steel
Dimensions
- Blade Length
- 62 in
- Height
- 1.5 in
- Blade Width
- 3 in
Description
Easily slice, dig, pull and extract hard-to-reach weeds with Corona's Crack Weeder with ComfortGEL Grip. Featuring an anti-blister ComfortGEL Grip for reduced hand fatigue and a long-reach handle that helps eliminate bending down when weeding, this tool is designed to make landscaping and gardening hassle-free. Powder-coated, hardened steel helps ensure the long-term use of this weed puller season after season. Use the Crack Weeder with ComfortGEL Grip to keep your lawn and garden looking exactly how it's meant to be-weed-free.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.