Shop CORONA TOOLS
See all product information
Create Account
ComfortGEL Weeder Premium Stainless Steel
- Mfr # CT 3354
- Zoro # G022919684
product price:Â
$
11.99
/ea
Key Features
Blade Length
14 in
Blade Material
Stainless Steel
Handle Material
Steel
Blade Width
2 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CT 3354
- Zoro #
- G022919684
- UPC #
- 038313335403
- Country of Origin
- United States
- Blade Material
- Stainless Steel
- Handle Material
- Steel
- Item
- Weeder Premium Stainless Steel
- Color
- Red
Dimensions
- Blade Length
- 14 in
- Blade Width
- 2 in
- Height
- 2 in
Description
Weed your garden beds with ease thanks to the Corona ComfortGEL Weeder. Made from premium stainless steel, this weeding tool features a two-pronged end for piercing soil and extracting weeds at the root. The serrated edge cuts weeds and their roots so you can manage large, difficult weeds, while the soft ComfortGEL grip and finger guard make sure your gardening work is comfortable on your hands, no matter how tough the weeds. Plus, the durable, extra-wide tang helps this weeder stay strong when digging through dense, compacted dirt, outperforming other weed removal tools. Don't let troublesome weeds get in the way of your dream garden. Rely on the Corona ComfortGEL Weeder to take care of the problem at the root, season after season.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.