Shop All Shears, Pruners & Loppers
Corona Tools
Folding Saw, Steel, 10" Blade L, Red Handle
Mfr # RS16150
Zoro # G102589578
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Blade Material Steel
- Overall Length 12 1/4 in
- Type Folding
- Features 3-Sided Razor Teeth, Japanese SK5 Steel Blade
Product Information
- Brand Corona Tools
- MFR # RS16150
- Zoro # G102589578
- UPC # 038313161507
- Country of Origin Korea, Republic of
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 12 1/4 in |
Blade Length | 10 in |
Details
Description
RazorTOOTH Folding Saw, Application Stem, Branch and Limb Pruning, Blade Length 10 in, Blade Material Steel, Foldable Yes, Frame Material Steel, Handle Color Red, Handle Material Plastic, Handle Style Ergonomic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Kit Clutch Mount RG, XW, SXW, SHP (AR-ECMP-RG)
- WINEGARD Winegard RP-3000 Elevating Gear (RP-3000)
- SOUTHLAND Drive Belt (A201921P)
- AFTERMARKET Belt Fits comet 203589A Hoffco Fits comet 203589 Manco 5959 Murray 12-8487 994-7 (LAB40-0157)
- CORONA TOOLS High Performance Vine Lopper, 19" (AL 8321)
- CORONA TOOLS Garden Tool Sharpener, Carbide (AC 8300)
- CORONA TOOLS Tree Pruner Saw Blade (AC 7243D)
- CORONA TOOLS Bypass Lopper, 3-1/2"Blade L, 26"Overall L (AL15147)
- CORONA TOOLS Pruning Saw, 13 In. Blade (RS 7120)
- CORONA TOOLS Tree Pruner, 14 Ft. (TP6870)
- STRUCTRON Anvil Lopper, 2433", Extension Handles (41463)
- Corona Tools Lawn & Garden Tools