Shop All Shears, Pruners & Loppers
Structron
Anvil Lopper, 2433", Extension Handles
Mfr # 41463
Zoro # G5152500
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Blade Material Steel
- Type Anvil Lopper
- Features Double Solid Steel Rivets
- Blade Length 2"
Product Information
- Brand Structron
- MFR # 41463
- Zoro # G5152500
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 2" |
Overall Length (In.) | 30" |
Details
Description
Anvil Lopper,2433 In.,Extension Handles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 30 ft x 0.5 mm H x 20 ft W Heavy Duty 5 Mil Tarp, Silver/Black, Polyethylene (CT-501-20X30)
- RANGEMASTER Rangemaster 7466 Fence Staple, 1-1/4 in L, Galvanized (7466)
- CLASSIC ACCESSORIES Veranda Cover, Small, Squareare Ottoman/Side Table, 22"x22" (70972)
- BLACKSTONE 28 in. Griddle Grill Cover (BL87395)
- ARS Heavy-Duty Long-Reach Pruners (LA-180LR21)
- ARS VSXR Heavy Duty Pruner with Rotating Handle, 8" (VS8XR)
- GREENLEE Hydraulic Pruner, Orchard (LHFS-210003)
- SILKY SAWS Silky ZUBAT Professional Handsaw 240mm (270-24)
- SILKY SAWS Silky ZUBAT 330 Hand Saw Large teeth (270-33)
- AMES RazorBack 36 in Steel Hooked Grass Hook (62220)
- SILKY SAWS Silky POCKETBOY 130 Medium Teeth (340-13)
- Structron Lawn & Garden Tools