Hedge Shears, 1/4 in Cut Cap, Steel 7-1/4 in L Blade, Aluminum Handle, Rubber Grip

  • Mfr # HS15340CC

  • Zoro # G315563570


product price: $37.79
/ea

Key Features

Blade Length
7-1/4 in
Overall Length
25-3/4 in
Cutting Capacity
1/4 in
Blade Material
Steel
Handle Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS15340CC
Zoro #
G315563570
UPC #
-
Country of Origin
Viet Nam

Dimensions

Blade Length
7-1/4 in
Overall Length
25-3/4 in
Handle Length
12 3/4 in

Details

Cutting Capacity
1/4 in
Blade Material
Steel
Handle Material
Aluminum
Lock Type
No Lock
Grip Material
Rubber
Item
Hedge Shears
Handle Color
Red/Silver
Application
Multipurpose
Includes Cushioned Grip
Yes
Features
Non-Slip Comfort Grip, Rubber Bumpers Prevent Jarring During Repetitive Jobs, Lightweight
Color
Red, Silver
Includes
Cushion Grip

Description

Hedge Shear, Application Multipurpose, Blade Length 7 1/4 in, Blade Material Steel, Cutting Capacity 1/4 in, Features Non-Slip Comfort Grip, Rubber Bumpers Prevent Jarring During Repetitive Jobs, Lightweight, Grip Material Rubber, Handle Color Red/Silver, Handle Length 12 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.