Hedge Shears, Straight Blade, Forged Steel Alloy 8-1/4 in L Blade, Hardwood Handle, Rubber Grip

  • Mfr # HS 3911

  • Zoro # G5134403


product price:  $38.15
/ea
Sold in multiples of 6 for $228.90

Key Features

Blade Length
8-1/4 in
Overall Length
21-1/2 in
Blade Material
Forged Steel Alloy
Handle Material
Hardwood
Grip Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS 3911
Zoro #
G5134403
UPC #
038313839116
Country of Origin
Mexico

Dimensions

Blade Length
8-1/4 in
Overall Length
21-1/2 in
Handle Length
9 1/2 in

Details

Blade Material
Forged Steel Alloy
Handle Material
Hardwood
Grip Material
Rubber
Blade Type
Straight
Item
Hedge Shears
Features
Comfortable Non-Slip Grip, Limb Notch, Resharpenable
Handle Color
Red
Includes
Cushion Grip
For Use With
Large Branches
Includes Cushioned Grip
Yes
Color
Red

Description

Hedge Shears, Blade Length 8 1/4 in, Blade Material Steel, Blade Type Straight Edge, Features Comfortable Non-Slip Grip, Limb Notch, Resharpenable, Grip Material Rubber, Handle Color Red, Handle Length 9 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.