Shop CORONA TOOLS
Additional $185.00 delivery surcharge applies per item.
See details
See all product information
Create Account
6 Cu. Ft. Professional Steel Wheelbarrow, Wood Handles, Pneumatic Tire
- Mfr # WB14060
- Zoro # G922919494
product price:Â
$
229.99
/ea
Key Features
Tray Width
25.55 in
Color
Black
Overall Length
59.5 in
Handle Material
Wood
Overall Height
28.66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WB14060
- Zoro #
- G922919494
- UPC #
- 038313140618
- Country of Origin
- Mexico
- Color
- Black
- Handle Material
- Wood
- Item
- Wheelbarrow
Dimensions
- Tray Width
- 25.55 in
- Overall Length
- 59.5 in
- Overall Height
- 28.66 in
Description
The WB14060 6 Cu. Ft. Pro Metal Wheelbarrow is crafted with heavy-duty steel, and its 6 Cu. Ft. powder-coated tray ensures easy hauling and dumping. Tip-resistant stabilizers on legs maintain balance during loading, while rust-resistant components deliver lasting performance. All-weather hardwood handles resist rot, providing stability without added weight. The heavy-duty, pneumatic tire ensures a smooth ride, complemented by an open leg brace and nose guard for 25% more clearance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.