Shop CORONA TOOLS
See all product information
Create Account
Wide Poly Leaf Rake, 30 in. Head, 30 Tines, Wood Handle
- Mfr # RK 25030
- Zoro # G622919527
product price:Â
$
31.45
/ea
Key Features
Overall Length
72 in
Handle Length
48 in
Handle Material
Wood
Color
Red
Head Width
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RK 25030
- Zoro #
- G622919527
- UPC #
- 038313251307
- Country of Origin
- China
Dimensions
- Overall Length
- 72 in
- Handle Length
- 48 in
- Head Width
- 32 in
- Head Length
- 27.5 in
Details
- Handle Material
- Wood
- Item
- Rake
- Color
- Red
Description
The RK 25030 Wide-Head Poly Leaf Rake features a 30 in. head with 30 tines, making it perfect for gathering large amounts of leaves. Its closely spaced tines work together for maximum performance while the 48 in. hardwood handle offers better reach with less bending required. Constructed with weather-resistant, extra-thick polypropylene, this rake is built to last season after season.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.