Shop All Folding & Event Tables
Correll
30'' x 96'' Medium Oak Solid High Pressure Heavy Duty Folding Table with Plywood Core
Mfr # 384PC3096P06
Zoro # G311514019
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Correll
- MFR # 384PC3096P06
- Zoro # G311514019
- Country of Origin China
- Category Folding & Event Tables
Description
Need a table that eases the process of setup and teardown? Look no further than this Correll PC3096P06 30'' x 96'' medium oak solid high pressure heavy duty folding table with plywood core. This table's convenient fold-up design allows you to simply flip the tabletop to the side for incredible space-saving efficiency when both transporting and storing. Then when ready for use the legs simply lock back into place with an automatic lock-open mechanism. The brown t-mold covers the table's edge to ensure protection and overall longevity while the top's natural medium oak finish assures a professional look and blends in seamlessly with any environment.This premium table features a solid 3/4'' thick plywood core and backer sheet with a high-pressure laminate top offering a hard and flat surface for heavy-duty use in schools universities offices and conference areas. In comparison to tables made with particle board this table's plywood core provides a more durable final product yet is still lightweight for simple transportation. The surface sits atop a 1'' tubular 18 gauge steel pedestal frame for superior stability while the 1 5/8'' steel apron provides reinforcement for unbeatable strength. Additionally the feet are capped with mar-proof glides that help maintain pristine floor surfaces. With an evenly-distributed weight capacity of 250 lb. this folding table is sure to provide years and years of quality use!Overall Dimensions:Length: 96''Width: 30''Height: 29''Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE Modern Wooden Toy Storage Bookshelf 4 Cube Organizer Square Bookcase, White (QI004416.WT)
- AUGUST LOCK August Smart Keypad Code Based Entry Dark Gray Color (AUG-AK01-M01-G01)
- PROPLUS Ceramic Soap Dish, Grout-In (180301)
- ALERA 14.96 in W 2 Drawer File Cabinets, Charcoal (ALEPBBFCH)
- CORRELL Rectangle Commerical Folding Utility Table, 36" W, 96" L, 29" H, Melamine Laminate Top, Walnut (CF3696M-01)
- REGENCY Kee Folding Tables, 42 W, 42 L, 29 H, Wood, Metal Top, Grey (TBF4242GYBK)
- ALERA Rectangle Folding Table, 72" W, 29.63" L, 29.25" H, White Top, Resin (RESIN FOLD HALF)
- COSCO White Folding Chair (14-833-WSP4)
- FLASH FURNITURE Round Folding Table, 60" W, 60" L, 30" H, Wood Top, Wood Grain (XA-60-BIRCH-M-GG)
- ICEBERG Rectangle Folding Table, 48" W, 24" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65203)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 8Ft. x 40" "Queen" Banquet, Vinyl Edge (WFT5-4096)
- Correll Folding & Event Tables