Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 310AQS
- Zoro # G523437519
product price:Â
$
491.99
/ea
Key Features
Seat Width
27 in
Overall Depth
29 in
Modular Component Type
Standalone
Overall Width
27 in
Includes Mounting Hardware
No Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310AQS
- Zoro #
- G523437519
- UPC #
- -
- Country of Origin
- United States
- Item
- Accent Chair
- Modular Component Type
- Standalone
- Includes Mounting Hardware
- No Mounting Hardware
- Seat Material
- Polyethylene
- Assembly
- Assembled
- Weight Capacity
- 1,000 lb
- Standards
- GreenGuard Gold Certified, ISO 22196
- Model Name
- Summit Accent Chair
- Includes Arms
- No Arms
- Leg Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Leg Color
- Aqua
- Seat Color
- Aqua
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
- Flammability Standards
- UL 94 HB
Dimensions
- Seat Width
- 27 in
- Overall Depth
- 29 in
- Overall Width
- 27 in
- Seat Depth
- 29 in
- Overall Height
- 29 in
- Seat Height
- 19 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Description
Accent Chair, Leg Color Aqua, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.