Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 310CLS
- Zoro # G323437481
product price:Â
$
491.99
/ea
Key Features
Seat Width
27 in
Leg Material
Polyethylene
Weight Capacity
1,000 lb
Overall Height
29 in
Model Name
Summit Accent Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310CLS
- Zoro #
- G323437481
- UPC #
- -
- Country of Origin
- United States
- Leg Material
- Polyethylene
- Weight Capacity
- 1,000 lb
- Model Name
- Summit Accent Chair
- Assembly
- Assembled
- Item
- Accent Chair
- Modular Component Type
- Standalone
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
- Seat Material
- Polyethylene
- Leg Color
- Claylight
- Seat Color
- Claylight
- Includes Mounting Hardware
- No Mounting Hardware
- Flammability Standards
- UL 94 HB
- Includes Arms
- No Arms
- Standards
- GreenGuard Gold Certified, ISO 22196
- Accepts Ballast
- Ballast Accepted
Dimensions
- Seat Width
- 27 in
- Overall Height
- 29 in
- Seat Depth
- 29 in
- Seat Height
- 19 in
- Overall Depth
- 29 in
- Overall Width
- 27 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Description
Accent Chair, Leg Color Claylight, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.