Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 310MB
- Zoro # G823433921
product price:Â
$
381.99
/ea
Key Features
Seat Depth
29 in
Overall Width
27 in
Overall Depth
29 in
Flammability Standards
UL 94 HB
Includes Mounting Hardware
No Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310MB
- Zoro #
- G823433921
- UPC #
- -
- Country of Origin
- United States
- Item
- Accent Chair
- Flammability Standards
- UL 94 HB
- Includes Mounting Hardware
- No Mounting Hardware
- Accepts Ballast
- Ballast Accepted
- Leg Color
- Midnight Blue
- Includes Arms
- No Arms
- Weight Capacity
- 1,000 lb
- Assembly
- Assembled
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
- Model Name
- Summit Accent Chair
- Leg Material
- Polyethylene
- Modular Component Type
- Standalone
- Standards
- GreenGuard Gold Certified, ISO 22196
- Seat Material
- Polyethylene
Dimensions
- Seat Depth
- 29 in
- Overall Width
- 27 in
- Overall Depth
- 29 in
- Seat Width
- 27 in
- Seat Height
- 19 in
- Overall Height
- 29 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Description
Accent Chair, Leg Color Midnight Blue, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.