Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 311CLS
- Zoro # G223433101
product price:Â
$
686.99
/ea
Key Features
Overall Height
29 in
Includes Arms
No Arms
Overall Depth
29 in
Leg Material
Polyethylene
Seat Color
Claylight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 311CLS
- Zoro #
- G223433101
- UPC #
- -
- Country of Origin
- United States
- Includes Arms
- No Arms
- Leg Material
- Polyethylene
- Seat Color
- Claylight
- Flammability Standards
- UL 94 HB
- Modular Component Type
- Standalone
- Accepts Ballast
- Ballast Accepted
- Assembly
- Assembled
- Item
- Accent Chair
- Standards
- GreenGuard Gold Certified, ISO 22196
- Seat Material
- Polyethylene
- Weight Capacity
- 1,000 lb
- Model Name
- Summit Veldura Accent Chair
- Includes Mounting Hardware
- No Mounting Hardware
- Leg Color
- Claylight
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Dimensions
- Overall Height
- 29 in
- Overall Depth
- 29 in
- Seat Height
- 19 in
- Seat Depth
- 29 in
- Seat Width
- 27 in
- Overall Width
- 27 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Description
Accent Chair, Leg Color Claylight, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.