Chair
- Mfr # 34CVB
- Zoro # G523431326
product price:Â
$
3,167.99
/ea
Key Features
Weight Capacity
2,000 lb
Seat Width
19 1/2 in
Seat Color
Canvas
Seat Depth
30 in
Flammability Standards
UL 94HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34CVB
- Zoro #
- G523431326
- UPC #
- -
- Country of Origin
- United States
- Weight Capacity
- 2,000 lb
- Seat Color
- Canvas
- Flammability Standards
- UL 94HB
- Seat Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO
- Model Name
- Structured Seating
- Item
- Chair
- Includes Arms
- Arms Included
Dimensions
- Seat Width
- 19 1/2 in
- Seat Depth
- 30 in
- Seat Height
- 36 in
- Overall Width
- 77 in
- Overall Depth
- 30 in
- Overall Height
- 36 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.