Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 3072ADPBSB
- Zoro # G823430876
product price:Â
$
3,876.99
/ea
Key Features
Shape
Rectangle
Overall Height
31 in
Includes Game Top
No Game Top
Frame Color
Black
Tabletop Color
Grey Nebula
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3072ADPBSB
- Zoro #
- G823430876
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 31 in
- Overall Width
- 72 in
- Overall Depth
- 30 in
Details
- Shape
- Rectangle
- Item
- Anchor Table
- Includes Game Top
- No Game Top
- Frame Color
- Black
- Tabletop Color
- Grey Nebula
- Tabletop Material
- High Pressure Laminate
- Accepts Ballast
- Ballast Not Accepted
- Structural Material
- Steel
- Model Name
- Anchor Table J Leg
- Number of Seals
- 6
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.