Anchor Table
- Mfr # 3072UDPBSGADA
- Zoro # G823437400
product price:Â
$
2,637.99
/ea
Key Features
Overall Depth
30 in
Accepts Ballast
Ballast Not Accepted
Shape
Rectangle
Overall Height
31 in
Model Name
ADA Anchor Table U-Leg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3072UDPBSGADA
- Zoro #
- G823437400
- UPC #
- -
- Country of Origin
- United States
- Accepts Ballast
- Ballast Not Accepted
- Shape
- Rectangle
- Model Name
- ADA Anchor Table U-Leg
- Frame Color
- Black
- Item
- Anchor Table
- Includes Game Top
- No Game Top
- Tabletop Color
- Grey Nebula
- Structural Material
- Steel
- Tabletop Material
- High Pressure Laminate
- Seat Color
- Stone Gray
- Number of Seals
- 5
Dimensions
- Overall Depth
- 30 in
- Overall Height
- 31 in
- Overall Width
- 72 in
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.