Table
- Mfr # 668OCS
- Zoro # G823434805
product price:Â
$
1,223.99
/ea
Key Features
Shape
Circle
Product Type
Table
Tabletop Color
Slate Blue
Frame Color
Slate Blue
Accepts Ballast
Ballast Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 668OCS
- Zoro #
- G823434805
- UPC #
- 819085015799
- Country of Origin
- United States
Dimensions
- Overall Height
- 28 in
- Overall Diameter
- 42 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Shape
- Circle
- Product Type
- Table
- Tabletop Color
- Slate Blue
- Frame Color
- Slate Blue
- Item
- Table
- Accepts Ballast
- Ballast Accepted
- Standards
- ISO 22196
- Flammability Standards
- CAL 133, UL 94 HB
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Structural Material
- Polyethylene
- Model Name
- Endurance(TM) Round Base Table
- Assembly
- Partially Assembled
- Support Style
- Cylinder
- Includes Game Top
- No Game Top
- Includes Mounting Hardware
- Mounting Hardware Included
- Ballast Capacity
- 200 lb
- Tabletop Material
- Polyethylene
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.