Anchor Table
- Mfr # 3096ADPBBYADA
- Zoro # G223436355
product price:Â
$
4,411.99
/ea
Key Features
Overall Depth
30 in
Frame Color
Black
Overall Height
31 in
Model Name
ADA Anchor Table J Leg
Overall Width
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3096ADPBBYADA
- Zoro #
- G223436355
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 30 in
- Overall Height
- 31 in
- Overall Width
- 96 in
Details
- Frame Color
- Black
- Model Name
- ADA Anchor Table J Leg
- Item
- Anchor Table
- Tabletop Color
- Grey Nebula
- Tabletop Material
- High Pressure Laminate
- Shape
- Rectangle
- Structural Material
- Steel
- Accepts Ballast
- Ballast Not Accepted
- Includes Game Top
- No Game Top
- Number of Seals
- 7
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.