Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 363MBS
- Zoro # G523437410
product price:Â
$
1,409.99
/ea
Key Features
Product Type
Table
Overall Height
29 1/4 in
Tabletop Color
Midnight Blue
Frame Color
Midnight Blue
Overall Width
44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 363MBS
- Zoro #
- G523437410
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Table
- Item
- Table
- Tabletop Color
- Midnight Blue
- Frame Color
- Midnight Blue
- Model Name
- Summit Table
- Standards
- ISO
- Accepts Ballast
- Ballast Accepted
- Includes Game Top
- No Game Top
- Features
- Assembly
- Partially Assembled
- Structural Material
- Polyethylene
- Tabletop Material
- Laminate
Dimensions
- Overall Height
- 29 1/4 in
- Overall Width
- 44 in
- Overall Depth
- 43 in
- Tabletop Thickness
- 1 1/4 in
- Fits Chest Size
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.